Shop FINISH THOMPSON

Pump

  • Mfr # DB7P-B-M226

  • Zoro # G123361214


product price:  $1,330.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
45 gpm
Chemical Compatibility
Best Efficiency Head
27 ft
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DB7P-B-M226
Zoro #
G123361214
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in
Impeller Diameter
3 9/50 in

Details

Ambient Temperature - Minimum
32 Degrees F
Best Efficiency Flow
45 gpm
Chemical Compatibility
Best Efficiency Head
27 ft
Phase
Single
Feet of Head (Maximum)
33 ft
Hazardous Location Class
Not Rated
Motor Enclosure
Totally Enclosed Fan Cooled
Motor Design
Capacitor-Start/Run
Shaft Seal Type
Sealless
Item
Magnetic Drive Pump
Shut Off Pressure - Maximum
14.2 psi
Pumping Application
Chemical Transfer, Liquid Transfer
Frequency
50/60 Hz
Viscosity (Maximum)
150 cps
Number of Stages
1
Mounting Orientation
Horizontal
Gasket Material
FKM
Flow Rate (Maximum)
68 gpm
Discharge Rotation Increments
0 Degrees
Nameplate Voltage
115/208-230V AC
Case Pressure - Maximum
80 psi
Motor Speed (Maximum)
3,450 RPM
Housing Material
Polypropylene
Impeller Material
Polypropylene
Pump Drive Configuration
Close-Coupled
Horsepower (Maximum)
1/2 hp
Full Load Current
7/3.87-3.5A
Media Temperature - Maximum
180 Degrees F
Specific Gravity (Maximum)
1.8
Pump Design
End Suction
Ambient Temperature - Maximum
180 Degrees F
NPSHr
9 ft
Drive Coupling Type
Magnetic Coupling
Pump Mounting Style
Base-Mounted, Foot-Mounted
Media Temperature - Minimum
35 Degrees F
Priming
Manual

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.