Shop FINISH THOMPSON

Wetend Kit

  • Mfr # SP15V-W-T

  • Zoro # G523354328


product price:  $4,174.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Maximum)
3,450 RPM
Overall Width
13.59 in
Overall Length
23.06 in
Product Type
Wetend Kit
Priming
Self-Priming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP15V-W-T
Zoro #
G523354328
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
13.59 in
Overall Length
23.06 in
Sized for Horsepower
2 9/10 hp
Inlet Diameter
1 1/2 in
Manufacturer Warranty Length
5 yr
Discharge Diameter
1 1/2 in
Solid Diameter (Maximum)
0.016 in
Impeller Diameter
5.13 in
Shaft Outside Diameter
1/2 in
Overall Height
13.96 in
Wire Rope Length
23.06 in

Details

Motor Speed (Maximum)
3,450 RPM
Product Type
Wetend Kit
Priming
Self-Priming
Pumping Application
Chemical Transfer, Liquid Transfer
Volute Material
PVDF
Feet of Head (Maximum)
90 ft
Shaft Material
Ceramic
Flow Rate (Maximum)
120 gpm
Flow Rate @ 90 ft of Head (Maximum)
120 gpm
Shaft Seal Material
FKM
Series Family
SP15
Shaft Seal Type
Sealless
Discharge Rotation Increments
0 Degrees
Pump Drive Configuration
Close-Coupled
Compatible with Brand
Finish Thompson
Best Efficiency Flow
70 gpm
Ambient Temperature - Maximum
220 Degrees F
NPSHr
12 ft
Pump Shaft Rotation Direction
CW
Standards
CE, EN 809, EN ISO 12100
Flow Rate (Minimum)
5 gpm
Pump Housing Material
PVDF
Specific Gravity (Maximum)
1.8
Shut Off Pressure - Maximum
38.9 psi
Media Temperature - Maximum
220 Degrees F
Chemical Compatibility
Best Efficiency Head
76 ft
Viscosity (Maximum)
50 cps
Impeller Material
PVFD
Suction Lift (Maximum)
25 ft
Compatible with Pump Type
Chemical Transfer Magnetic Drive Pump

Description

Wetend Kit

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.