Shop GENIUS TOOLS
Create Account
3/4in Dr. 42mm Impact Socket
- Mfr # 645242
- Zoro # G123582312
product price:Â
$
29.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 645242
- Zoro #
- G123582312
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 42mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 645242 Impact Socket This 42mm, 6-point impact socket is built for high-torque fastening with a 3/4in drive. The 58mm (2.28in) overall length supports controlled access while keeping the socket compact for professional hand tool setups. Made from Chromium Molybdenum alloy steel, it combines strength with anti-corrosive properties. Heat treatment via oil quenching and a matte black oxide coating create a tough exterior and strong core for demanding shop use. Key Benefits 42mm 6-point profile supports secure grip and reduces fastener rounding. 3/4in drive interface matches impact tools and heavy-duty ratchet setups. 58mm overall length balances reach and control in tight working areas. Chrome molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment increases core strength for long-term professional service. Matte black oxide coating provides a durable exterior suited to impact work. Stamped size markings enable quick identification and more organized tool storage. SKU 645242 meets or exceeds ANSI standards and is designed for professional technicians who rely on consistent fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.