Air and vacuum tube, color red, O-diam. 8 mm; I-diam. 5 mm; l = 20 m
Mfr # PUN0850.RD.20
Zoro # G312125016
product price: $39.49
/eaKey Features
Tube Material
Polyurethane
Inside Dia.
5 mm
Outside Dia.
8 mm
Tube Length
20 m
Tube Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PUN0850.RD.20
Zoro #
G312125016
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Inside Dia.
5 mm
Outside Dia.
8 mm
Tube Length
20 m
Details
Tube Material
Polyurethane
Tube Color
Red
Application
For vacuum and compressed air
Burst Pressure
333,6 psi @ 68°F
Temp. Range
5 - 140 °F
Description
Tube PUN0850.RD.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.