Area gripper for cent. vacuum supply, flow reduction 1, 0 mm, foam bk 20 mm
Mfr # FSG.PG130.1126.5F20T
Zoro # G312124965
product price: $1,804.99
/ea
Free Shipping & Returns
Key Features
Width
130 mm
Length
1126 mm
Body Material
Aluminium anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSG.PG130.1126.5F20T
Zoro #
G312124965
UPC #
-
Country of Origin
China
Dimensions
Width
130 mm
Length
1126 mm
Details
Body Material
Aluminium anodized
Description
Area gripper FSG 1126 mm x 130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.