Ejector box, suct. cap. 10.5 Nl/min
Mfr # EBO.07P.1
Zoro # G512107706
product price: $35.85
/eaKey Features
Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Vacuum Flow Rate
10,5L/min
Temp. Range
32 -140 °F
Includes
Muffler
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBO.07P.1
Zoro #
G512107706
UPC #
-
Country of Origin
Japan
Dimensions
Pressure Port Size
6 mm
Vacuum Port Size
6 mm
Details
Vacuum Flow Rate
10,5L/min
Temp. Range
32 -140 °F
Includes
Muffler
Description
EBO.07P.1 Ejector box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.