Zoro Homepage

Ejector with blow-off boost function, suct. cap. 25 Nl/min, vacuum 85%

  • Mfr # EBA.08H.2-A

  • Zoro # G012107879


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
G1/8
Vacuum Port Size
G1/8
Vacuum Flow Rate
25L/min
Height
13 mm
Width
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBA.08H.2-A
Zoro #
G012107879
UPC #
-
Country of Origin
Germany

Dimensions

Pressure Port Size
G1/8
Vacuum Port Size
G1/8
Height
13 mm
Width
42 mm
Length
50 mm

Details

Vacuum Flow Rate
25L/min
Temp. Range
14 - 122 °F
Includes
Blow off Function

Description

EBA.08H.2-A Base ejector with blow-off boost function

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.