Zoro Homepage

Heavy-duty Inline Vacuum Ejector, suct. cap. 68 Nl/min, max. vacuum 90 %

  • Mfr # FGS-N-P12-3

  • Zoro # G112106796


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Pressure Port Size
6 mm
Vacuum Port Size
G3/8
Vacuum Flow Rate
68L/min
Width
30 mm
Temp. Range
32 -140 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS-N-P12-3
Zoro #
G112106796
UPC #
-
Country of Origin
Germany

Dimensions

Pressure Port Size
6 mm
Vacuum Port Size
G3/8
Width
30 mm
Height
23 mm
Length
116 mm

Details

Vacuum Flow Rate
68L/min
Temp. Range
32 -140 °F

Description

FGS-N-P12-3 Heavy-duty Inline Vacuum Ejector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.