
Multi-stage Vacuum Ejector, suct. cap. 360 Nl/min, max. vacuum 80 %
Mfr # FMC-25-L-C1-N
Zoro # G512106983
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Pressure Port Size
G1/4
Vacuum Port Size
G3/4
Vacuum Flow Rate
360L/min
Height
64 mm
Includes
Muffler, Pressure gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMC-25-L-C1-N
Zoro #
G512106983
UPC #
-
Country of Origin
China
Dimensions
Pressure Port Size
G1/4
Vacuum Port Size
G3/4
Height
64 mm
Width
161 mm
Length
193 mm
Details
Vacuum Flow Rate
360L/min
Includes
Muffler, Pressure gauge
Temp. Range
32 -140 °F
Description
FMC-25-L-C1-N Multi-stage Vacuum Ejector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.