Fire-Dex
Turnout Coat, Tan, L, Nomex
- Zoro #: G0080900
- Mfr #: FS1J057L
Hover or click to zoom Tap to zoom
Key Features
- Item: Turnout Coat
- Size: L
- Fits Chest Size: 46"
- Length: 32"
- Color: Tan
- Material: Nomex(R)
- Closure Type: Zipper/Hook-and-Loop
- Trim Color: Lime/Silver
$201.56
Subtotal: $201.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #FS1J057L Specifications
- Zoro #: G0080900
- Mfr #: FS1J057L
- Item: Turnout Coat
- Size: L
- Fits Chest Size: 46"
- Length: 32"
- Color: Tan
- Material: Nomex(R)
- Closure Type: Zipper/Hook-and-Loop
- Trim Color: Lime/Silver
- Pockets: (2) Utility Loops on Pockets, (2) 10 x 10" Pockets, (1) 9 x 3 x 2" Radio Pocket
- Trim Material: Scotchlite(TM)
- Trim Width: 2"
- Standards: NFPA 1977
- Product Type: Turnout Coat
- Country of Origin (subject to change): Mexico
Description
Turnout Coat, Size L, Tan, Trim Color Lime/Silver, Trim Material Scotchlite(TM), Trim Width 2 in, Fits Chest Size 46 in, Length 32 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) 9 x 3 x 2 in Radio Pocket, (2) 10 x 10 in Pockets, (2) Utility Loops on Pockets, Standards NFPA 1977
Reviews of Fire-Dex #FS1J057L
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Coat, Red, 2XL, Cotton FS1J00L2
- FIRE-DEX Turnout Pants, Tan, XL, Inseam 31 In. FS1P0070001
- FIRE-DEX USAR Jacket, Navy, XL, Nomex PCUSARNOMEXNAVY-XL
- FIRE-DEX Turnout Coat, Tan, L, Cotton FS1J05SL
- FIRE-DEX Turnout Pants, Yellow, M, Inseam 29 In. FS1P001000M
- FIRE-DEX USAR Jacket, Navy, 3XL, Fleece PCUSARFLEECE-3X
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P0070002
- FIRE-DEX USAR Jacket, Navy, 2XL, Fleece PCUSARFLEECE-2X
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P00S0002
- FIRE-DEX Turnout Coat, Yellow, L, Cotton FS1J009L
- FIRE-DEX Turnout Pants, Yellow, S, Inseam 29 In. FS1P001000S
- Fire-Dex Turnout Gear