Shop All Work Jackets & Coats
Fire-Dex
EMS Jacket, 2XL, Royal Blue
Mfr # PCCROSSTECHEMS-2X
Zoro # G0093202
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nomex(R) and Crosstech(R)
- Fits Chest Size 54 in
- Garment Style Jacket
Product Information
- Brand Fire-Dex
- MFR # PCCROSSTECHEMS-2X
- Zoro # G0093202
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 54 in |
Details
Description
EMS Jacket, Size 2XL, Fits Chest Size 54 In., Color Royal Blue, Nomex(r) & Crosstech(r) Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, General Purpose, 2XL, PR (3071-XXL (11))
- CONDOR Anchor Sling, 8 ft. (30HG92)
- NEESE Outerwear Economy Series 60" Rain Coat-Black-M (10179-31-1-BLK-M)
- GUARDIAN EQUIPMENT Concrete Anchor, Galvanized Steel, 6 in x 6 in, 420 lb Weight Capacity, 5000 lb Tensile Strength (00600)
- CARHARTT Blue Cotton Duck Jacket size 3XL (J140-DNY 3XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 5XL (J140-BLK 5XL REG)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size M (J140-BLK MED REG)
- CARHARTT Men's Brown Cotton Duck Coat size 3XL (C003-BRN 3XL REG)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- CARHARTT Men's Brown Cotton Duck Coat size 2XLT (C003-BRN XXL TLL)
- Fire-Dex Workwear and Protective Clothing