Hexarmor

Knit Gloves, General Purpose, 2XL, PR


product price: $12.19
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A6
  • Glove Coating Material Latex
  • Glove Coating Coverage Full
  • Glove Coating Finish Textured
  • ANSI/ISEA Abrasion Level 5
See all product information

Product Information

Dimensions

Size- Alpha 2XL
Size- Numeric 11

Details

Item Knit Gloves
ANSI/ISEA Cut Level A6
Glove Coating Material Latex
Glove Coating Coverage Full
Glove Coating Finish Textured
ANSI/ISEA Abrasion Level 5
Standards ANSI/ISEA
Knit Material HPPE/Steel
Cuff Style Knit
Includes Reinforced Thumb Crotch No
Task and Chore Glove Style Seamless Knit
Insulated No
Includes Finger Fourchettes No
Touchscreen Compatible No
Glove Hand Style Left and Right
Palm Type Grip Coated
ANSI/ISEA Puncture Level 4
Double-Dipped No
Palm Style Grip-Coated
Base Coating Coverage Full
Latex-Free No
Silicone-Free Yes
Reflective Backing No
Lint-Free No
Thickness 13 ga
Sold As Pair
Hand Protection Style Glove
Hem Style Finished
Pairs per Package 1
ANSI/ISEA Abrasion Cycles 11,000
Glove Coating Color Black
Series 3071
Reversible No
Finger Coverage Full Finger
Glove Lining Material HPPE Blend
Glove Construction Seamless Knit
ANSI/ISEA Cut Grams 3,711 g

Description

Knit Gloves, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Seamless Knit, Knit Material HPPE/Steel, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Additional Hazard Protection Cut-Resistant, Puncture-Resistant, Standards ANSI/ISEA, Insulated No, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.