Zoro Homepage

Chest, Fireproof/Waterproof

  • Mfr # SS103

  • Zoro # G8101676


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Outside Height
6-1/2 in
Outside Width
16 in
Outside Depth
8-1/2 in
Material
Molded Plastic
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS103
Zoro #
G8101676
UPC #
033983079336
Country of Origin
China

Dimensions

Outside Height
6-1/2 in
Outside Width
16 in
Outside Depth
8-1/2 in
Inside Height
3.9 in
Inside Width
13.1 in
File Size
Letter and A4 Documents
Overall Height
6 1/2 in
Overall Depth
12 7/16 in
Overall Width
12 3/8 in
Height
3.9"
Depth
8-1/2"
Width
13.1"
Overall Length
15 7/8 in
Inside Length
13 1/8 in

Details

Material
Molded Plastic
Color
Taupe
Lock Style
Key
Item
Fire Rated Chest Safe
Standards
UL Class 350 30 min Fire - 1550 Degrees F
Water Endurance
Water Resistant
Product Type
Fire-Resistant Chest
Fire Rated
Yes
Lockable
Yes
Fire Resistant/Fire Retardant
Fire Resistant
Type
Fireproof and Waterproof
Form Factor
A4, Letter
Fire Resistance Rating
UL Class 350 Rated for Half Hour
Locking
Yes
Number of Keys
2

Description

Fireproof File Chest, Color Taupe, Fire Resistance Rating UL Class 350 Rated for Half Hour, Form Factor A4, Letter, Locking Yes, Material Molded Plastic, Overall Height 6 1/2 in, Overall Width 12 3/8 in, Product Type Fire-Resistant Chest, Standards UL Class 350 30 min Fire - 1550 Degrees F, Inside Height 3 7/8 in, Inside Length 13 1/8 in, Inside Width 8 1/2 in, Overall Length 15 7/8 in, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.