Shop FIREKING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fire-Rated Flexible Storage Cabinet
- Mfr # EHC-3422-DBL
- Zoro # G725087505
product price:Â
$
2,198.90
/ea
Key Features
Overall Depth
22 7/8 in
Overall Height
34 in
Product Type
Fire-Resistant Storage Cabinet
Number of Drawers
2
Weight Capacity
321 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHC-3422-DBL
- Zoro #
- G725087505
- UPC #
- 033983098412
- Country of Origin
- United States
- Item
- Fire-Rated Flexible Storage Cabinet
- Product Type
- Fire-Resistant Storage Cabinet
- Number of Drawers
- 2
- Weight Capacity
- 321 lb
- Number of Doors
- 1
- Locking
- Yes
- Features
- Built-In Safe, Modern Aesthetic Along with Multiple Color and Texture Schemes, This Visually Appealing Storage Solution can Complement Multiple Home Environments, Protects Work and Personal Belongings
- Color
- Black
- Door Actuation
- Integrated Handle
Dimensions
- Overall Depth
- 22 7/8 in
- Overall Height
- 34 in
- Overall Width
- 22 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Black, Number of Drawers 2, Number of Doors 1, Locking Yes, Weight Capacity 321 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.