Shop FIREKING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fire-Rated Flexible Storage Cabinet
- Mfr # EHC-3422-DPL
- Zoro # G025087748
product price:Â
$
2,198.90
/ea
Key Features
Door Actuation
Integrated Handle
Number of Drawers
2
Overall Depth
22 7/8 in
Features
Built-In Safe, Modern Aesthetic Along with Multiple Color and Texture Schemes, This Visually Appealing Storage Solution can Complement Multiple Home Environments, Protects Work and Personal Belongings
Number of Doors
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EHC-3422-DPL
- Zoro #
- G025087748
- UPC #
- 033983098429
- Country of Origin
- United States
- Door Actuation
- Integrated Handle
- Number of Drawers
- 2
- Color
- Platinum
- Features
- Built-In Safe, Modern Aesthetic Along with Multiple Color and Texture Schemes, This Visually Appealing Storage Solution can Complement Multiple Home Environments, Protects Work and Personal Belongings
- Number of Doors
- 1
- Weight Capacity
- 321 lb
- Product Type
- Fire-Resistant Storage Cabinet
- Item
- Fire-Rated Flexible Storage Cabinet
- Locking
- Yes
Dimensions
- Overall Depth
- 22 7/8 in
- Overall Width
- 22 in
- Overall Height
- 34 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Platinum, Number of Drawers 2, Number of Doors 1, Locking Yes, Weight Capacity 321 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.