Shop FIREKING
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fire-Rated Flexible Storage Cabinet
- Mfr # ESC-3422-DAW
- Zoro # G025087151
product price:Â
$
1,999.25
/ea
Key Features
Features
Ideal for Team Members in Shared Workspaces, Workspace Configurations are Changing Every Day. Providing Convenient, Protected Access to Items for Multiple Workers is More Essential Than Ever
Weight Capacity
325 lb
Product Type
Fire-Resistant Storage Cabinet
Overall Width
22 in
Door Actuation
Integrated Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESC-3422-DAW
- Zoro #
- G025087151
- UPC #
- 033983098375
- Country of Origin
- United States
- Features
- Ideal for Team Members in Shared Workspaces, Workspace Configurations are Changing Every Day. Providing Convenient, Protected Access to Items for Multiple Workers is More Essential Than Ever
- Weight Capacity
- 325 lb
- Product Type
- Fire-Resistant Storage Cabinet
- Door Actuation
- Integrated Handle
- Number of Doors
- 1
- Color
- Arctic White
- Number of Drawers
- 4
- Item
- Fire-Rated Flexible Storage Cabinet
- Locking
- Yes
Dimensions
- Overall Width
- 22 in
- Overall Depth
- 22 7/8 in
- Overall Height
- 34 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Arctic White, Number of Drawers 4, Number of Doors 1, Locking Yes, Weight Capacity 325 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.