Fire-Rated Flexible Storage Cabinet
- Mfr # ESC-3422-DBL
- Zoro # G825087405
product price:Â
$
1,999.25
/ea
Key Features
Locking
Yes
Number of Doors
1
Features
Ideal for Team Members in Shared Workspaces, Workspace Configurations are Changing Every Day. Providing Convenient, Protected Access to Items for Multiple Workers is More Essential Than Ever
Overall Height
34 in
Product Type
Fire-Resistant Storage Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESC-3422-DBL
- Zoro #
- G825087405
- UPC #
- 033983098382
- Country of Origin
- United States
- Locking
- Yes
- Number of Doors
- 1
- Features
- Ideal for Team Members in Shared Workspaces, Workspace Configurations are Changing Every Day. Providing Convenient, Protected Access to Items for Multiple Workers is More Essential Than Ever
- Product Type
- Fire-Resistant Storage Cabinet
- Door Actuation
- Integrated Handle
- Color
- Black
- Weight Capacity
- 325 lb
- Item
- Fire-Rated Flexible Storage Cabinet
- Number of Drawers
- 4
Dimensions
- Overall Height
- 34 in
- Overall Width
- 22 in
- Overall Depth
- 22 7/8 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Black, Number of Drawers 4, Number of Doors 1, Locking Yes, Weight Capacity 325 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.