Fire-Rated Flexible Storage Cabinet
- Mfr # ESC-3422-DPL
- Zoro # G625087124
product price:Â
$
1,999.25
/ea
Key Features
Door Actuation
Integrated Handle
Locking
Yes
Features
Ideal for Team Members in Shared Workspaces, Workspace Configurations are Changing Every Day. Providing Convenient, Protected Access to Items for Multiple Workers is More Essential Than Ever
Overall Depth
22 7/8 in
Product Type
Fire-Resistant Storage Cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESC-3422-DPL
- Zoro #
- G625087124
- UPC #
- 033983098399
- Country of Origin
- United States
- Door Actuation
- Integrated Handle
- Locking
- Yes
- Features
- Ideal for Team Members in Shared Workspaces, Workspace Configurations are Changing Every Day. Providing Convenient, Protected Access to Items for Multiple Workers is More Essential Than Ever
- Product Type
- Fire-Resistant Storage Cabinet
- Item
- Fire-Rated Flexible Storage Cabinet
- Number of Doors
- 1
- Color
- Platinum
- Weight Capacity
- 325 lb
- Number of Drawers
- 4
Dimensions
- Overall Depth
- 22 7/8 in
- Overall Height
- 34 in
- Overall Width
- 22 in
Description
Fire-Rated Flexible Storage Cabinet, Product Type Fire-Resistant Storage Cabinet, Overall Depth 22 7/8 in, Overall Width 22 in, Overall Height 34 in, Color Platinum, Number of Drawers 4, Number of Doors 1, Locking Yes, Weight Capacity 325 lb, Door Actuation Integrated Handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.