Flexible storage and 1200 Deg/1 Hr. Fire Rating Black

  • Mfr # EHC-3422-DBL

  • Zoro # G223517290


product price:  $2,484.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Overall Height
34 in
Cabinet Finish
Powder Coated
Overall Depth
22.91 in
Overall Width
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EHC-3422-DBL
Zoro #
G223517290
UPC #
33983098412
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Depth
22.91 in
Overall Width
22-1/8 in

Details

Item
Fire-Rated Work-Station Cabinet
Color
Black
Cabinet Finish
Powder Coated
Cabinet Material
Steel

Description

Office ready, wherever your office happens to be. Factory-certified to withstand 1,200 DegF for one hour, the Edge Series sets the standard for safeguarding critical assets in modern workplaces-so your most important records and equipment stay protected when it matters most. Elevate your space with sleek lines, smart organization, and proven FireKing protection-all in one cabinet family.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.