Fire Rated - storage cabinet with elock - 34"H Silver Texture

  • Mfr # HSC-3422-DSTEL

  • Zoro # G323517336


product price:  $2,125.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Cabinet Finish
Powder Coated
Color
Silver Texture
Cabinet Material
Steel
Overall Width
22-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HSC-3422-DSTEL
Zoro #
G323517336
UPC #
33983097163
Country of Origin
United States

Dimensions

Overall Height
34 in
Overall Width
22-1/8 in
Overall Depth
21-5/8 in

Details

Item
Fire-Rated Work-Station Cabinet
Cabinet Finish
Powder Coated
Color
Silver Texture
Cabinet Material
Steel

Description

1-hour fire rated storage cabinet with an electronic combination lock and two adjustable shelves ideal for your unique protection needs. Designed to fit in a variety of spaces and serve multiple applications. The aesthetics make the cabinet great as a standalone option or it can be conveniently installed inside a standard home or office cabinets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.