Shop All Carbide Burs
Firepower
Air Cut 15
Mfr # 1-1110-1
Zoro # G802665237
product price: $2,423.99
/ea
Free Shipping & Returns
$2,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3/16"; 1/8"
- Length 6-1/2 in
- Height 18 in
- Width 9-1/2 in
- Cable Length 8.5 ft
Product Information
- Brand Firepower
- MFR # 1-1110-1
- Zoro # G802665237
- UPC # 699488000000
- Country of Origin Unknown
- Category Carbide Burs
Dimensions
Length | 6-1/2 in |
Height | 18 in |
Width | 9-1/2 in |
Cable Length | 8.5 ft |
Torch Length | 20 ft |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SHOP ROLL HIGH PERFORMANCE 2inX50 YARDS (R5845)
- MARCO 1/4" Female Nut and Barb (1017013)
- NORTON ABRASIVES Sanding Belt, Coated, 8 in W, 19 in L, 120 Grit, Fine, Aluminum Oxide, R766X, Black (66261104951)
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk (37447)
- WIDIA Carbide Bur, Ball, 1/16 In (M40322)
- PFERD Carbide Bur - Tree Shape, ALU Cut - 1/2" x 1" x 1/4" Shank - SF-5 (24725)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/4 Shank (310-002005D)
- ZORO SELECT Carbide Bur, Cylinder, 1/4 In, 1/4 Shank (310-002701)
- UNITED ABRASIVES/SAIT SAIT 45000 Double Cut (Alternate Cut) Carbide Burs, Type SA1, 1/4" x 5/8" x 1/4", 1-Pack (45000)
- WESTWARD Carbide Bur Set, Single Cut, 1/4 In, 16 Pcs (2LYR9)
- Firepower Carbide Burs