Shop All TIG Welding Rods
Firepower
Firepower VCT-W1003210 Stick-Lift Tig Welding System
Mfr # VCT-W1003210
Zoro # G704017714
product price: $924.99
/ea
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lead Cord Length 10 ft
- Phase 1
- Input Voltage 120V
- Duty Cycle 85 A @ 25 %; 60 A @ 45%
- Process SMAW; GTAW-DC
Product Information
- Brand Firepower
- MFR # VCT-W1003210
- Zoro # G704017714
- UPC # 822635010786
- Country of Origin China
- Category TIG Welding Rods
Dimensions
Lead Cord Length | 10 ft |
Dimensions | 7.5 in x 19.4 in x 16.4 in |
Details
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- DC output for TIG welding stainless, mild steel, and chrome molys
- Lift TIG Start provides optimized TIG arc starting without the use of high frequency
- 90 A of output capable of welding 2.4 mm (3 /32 in.) electrodes
- Fixed Hot Start&Arc Force for optimum Stick electrode performance
- Overload Protection shuts down the power source to protect the internal electrical components
- Light Fabrication
- Repair and maintenance
- Weight: 27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWOOD Standard Cotton Swab, w/Wooden Ha, PK1000 (806-WC)
- MSA SAFETY Msa 454-475405 Skullgard Cap With Fas-Trac Suspension; Large; Natural Tan (454-475405)
- MILLER ELECTRIC Welding Helmet, Digital ADF Control, Viewing Area 6 sq in, Black (287803)
- MILLER ELECTRIC Sc12-5 Torch Tip (SC12-5)
- LINCOLN ELECTRIC TIG Rod, ER70S-2, 3/32", 36 L, 40 lb (ED033953)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS ER70S-6, 1 lb. (30XP04)
- WESTWARD 36'' TIG Welding Rod 1/8" Dia., AWS ER70S-6, 1 lb. (30XP06)
- XTRWELD ER312 .045 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL312045-10)
- XTRWELD 309L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL309L062-1DP)
- POWERWELD TIG Rod, Stainless Steel, ER316L, .035" x 36" (ER316L-035)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER70S-2, 1 lb. (41R377)
- Firepower TIG Welding Rods