Firepower

Rebel EMP 285ic Multi-Process Welder, 460-575V, 3PH, 15 ft.


product price: $6,089.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series Rebel
  • Input Voltage 460V; 575V
  • Welding Processes MIG (GMAW); DC TIG (GTAW); Flux Cored (FCAW); STICK (SMAW)
  • Duty Cycle MIG: 285 A / 28 V @ 50% Duty Cycle; 265 A / 27 V @ 60% Duty Cycle; 200 A / 24 V @ 100% Duty Cycle; STICK: 285 A / 31 V @ 50% Duty Cycle; 180 A / 27 V @ 100% Duty Cycle; 255 A / 30 V @ 60% Duty Cycle; TIG: 285 A / 21 V @ 50% Duty Cycle; 265 A / 21 V @ 60% Duty Cycle; 220 A / 19 V @ 100% Duty Cycle
  • Phase 3
See all product information

Product Information

Dimensions

Wire Spool Size 4 in; 8 in; 12 in
Wire Size 0.023 to 1/16 in
Lead Cord Length 10 ft
Dimensions 26.5 in x 11.5 in x 19.5 in

Details

Series Rebel
Input Voltage 460V; 575V
Welding Processes MIG (GMAW); DC TIG (GTAW); Flux Cored (FCAW); STICK (SMAW)
Duty Cycle MIG: 285 A / 28 V @ 50% Duty Cycle; 265 A / 27 V @ 60% Duty Cycle; 200 A / 24 V @ 100% Duty Cycle; STICK: 285 A / 31 V @ 50% Duty Cycle; 180 A / 27 V @ 100% Duty Cycle; 255 A / 30 V @ 60% Duty Cycle; TIG: 285 A / 21 V @ 50% Duty Cycle; 265 A / 21 V @ 60% Duty Cycle; 220 A / 19 V @ 100% Duty Cycle
Phase 3
Output Range (Amps) 5 to 300 A
Maximum Plate Thickness 1/2 in
Wire Feed Speed 60 to 800 ipm
Output Mode CC/CV

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.