Shop FIRESTIK
Create Account
MK274R Adjustable Ss Hood
Mfr # MK274R
Zoro # G204051072
product price:Â
$
81.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK274R
- Zoro #
- G204051072
- UPC #
- 716414201239
- Country of Origin
- United States
- Item
- Adjustable SS Hood
Description
his kit is similar to Firestik's MK-174 kit with the added feature of front to back angle correction. Many vehicles have a slope to the hood and trunk channel and the fixed mount just won't work. Not only will the antenna stud bracket swing a full 180 degrees, but all of the holes needed for installing the mount are concealed. You get a quality stainless steel mount and 18 ft (5.5m) of professional grade Fire-Flex coaxial cable (with Firestik's exclusive Fire-Ring connector) all in one package! And, if that isn't enough, you save money to boot ... almost 12% when compared to individual component purchases.
The mount in this mini-kit is designed for hood, trunk and hatchback applications. The stainless steel mount fastens to the inside channel of the opening. There are no visible mounting holes! The included mounting hardware (also stainless steel) is hidden inside the channel.
Mini-kits give you the freedom to create your own personalized antenna kit. Any of Firestik's standard 3/8"-24 threaded antennas or accessories will screw directly into the antenna stud. Pick any color Firestik, Firestik II, Firefly, Road Pal, Scanner, 2-meter or Mach-10 antenna up to 4' (1.2m) to complete your installation. Each mini-kit contains a FREE microphone hanger.
The mount in this mini-kit is designed for hood, trunk and hatchback applications. The stainless steel mount fastens to the inside channel of the opening. There are no visible mounting holes! The included mounting hardware (also stainless steel) is hidden inside the channel.
Mini-kits give you the freedom to create your own personalized antenna kit. Any of Firestik's standard 3/8"-24 threaded antennas or accessories will screw directly into the antenna stud. Pick any color Firestik, Firestik II, Firefly, Road Pal, Scanner, 2-meter or Mach-10 antenna up to 4' (1.2m) to complete your installation. Each mini-kit contains a FREE microphone hanger.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.