Shop KUT GARD
See all product information
Create Account
Single-Ply ACP / Dyneema Blended Sleeve with Smart-Fit and Elastic Thumb
- Mfr # 20-21DACP18-ET
- Zoro # G624209664
product price:Â
$
7.29
/ea
Sold in multiples of 12 for
$87.48
Key Features
Size
18 in
Application
High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
Color
Gray
Material
ACP Dyneema
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-21DACP18-ET
- Zoro #
- G624209664
- UPC #
- -
- Country of Origin
- United States
- Application
- High Tensile Strength, Extremely Flexible and Breathable Industrial Applications Food Processing
- Color
- Gray
- Material
- ACP Dyneema
Dimensions
- Size
- 18 in
Description
Smart-Fit technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits, Proprietary ACP Technology and Dyneema blend provides excellent protection against cuts, lacerations and abrasions, Exceptional comfort and fit, will fit comfortably over clothing or directly on the arm, Form fit from top to bottom so it stays up on the arm making it far less prone to sliding down the arm eliminating the need for Elastic or Hook and loop top in most applications, Superior washability, can be washed repeatedly in Chlorine Bleach and caustic detergents to remove dirt, odor, grease, oil, and bacteria, Will retain its shape and stretch even after repeated washings, 100% silicone free, Meets FDA & USDA food handling requirements
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.