10000W Remote Generator
Mfr # P08008
Zoro # G514828890
product price: $1,789.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P08008
Zoro #
G514828890
UPC #
-
Country of Origin
China
Description
Firman Performance Series 8000 Running & 10000 Starting Watts Portable Generator new CO shutoff 120/240V Operation 8 Gallon Fuel Tank Provides 12 Hour Run Time Includes 2 GFCI 20A-5-20R Duplex One 50A L14-50R Outlet 1 L14-30R Twistlock 1 Tt30-R RV Ready Outlet & 1 L5-30R Outlet Remote Start Featuring Key FOB Volt Lock Automatic Voltage Regulator Power Stream Alternator Max Pro Series 389 cc Firman Engine Phoenix Fat Head Block Provides Enhances Engine Efficiency Whisper Series Muffler 74 Db USDA Forest Service Approved Spark Arrestor 4 In 1 Data Minder Measures Volt Hertz Run Time In Hours & Low Oil Indicator Accessories Include Oil Spark Plug Wrench Shipping Bracket Wrenches Funnel & Manual Durable Compact Tubular Roll Cage Frame Design 3 Year Warranty.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.