Shop All First Aid Kits
First Aid Only
Bulk First Aid Kit, Nylon, 5 Person
Mfr # FAO-420
Zoro # G1976091
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (20) 3/4 in x 3 in Adhesive Plastic Bandages, (10) 3/4 in x 3 in Fabric Bandages, (5) 1 in x 3 in Fabric Bandages, (2) Knuckle Fabric Bandages, (2) Fingertip Fabric Bandages, (2) 2 in x 4 in Elbow and Knee Plastic Bandages, (10) 3/8 in x 1-1/2 in Junior Plastic Bandages, (2) Butterfly Wound Closures, (4) 2 in x 2 in Gauze Dressing Pads, (2) 3 in x 3 in Gauze Dressing Pads, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (2) Extra-Strength Non-Aspirin Tablets, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (2) Antibiotic Ointment Packs, (2) Insect Sting Relief Pads, (2) First Aid Cream Packs, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) Sunscreen Pack, (1) Lip Ointment Pack, (1) 2 in x 2 in Moleskin Square, (1) 6 in x 11/16 in Finger Splint, (1) Medium #2 Safety Pin, (10) 3 in Cotton Tipped Applicators, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (2) Exam Quality Gloves, (1) First Aid Guide
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Outdoors
- First Aid Kit ANSI Standards Not ANSI Compliant
Product Information
- Brand First Aid Only
- MFR # FAO-420
- Zoro # G1976091
- UPC # 92265324205
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 9 in |
Width | 1.38 in |
Depth | 6.5 in |
Length | 6-1/2" |
Size | Medium |
Housing Height | 9 in |
Housing Width | 1 3/8 in |
Housing Depth | 6 1/2 in |
Details
Description
First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 1, Number of Components 106, Number of Pockets 0, Adhesive Bandages Included (2) Butterfly Wound Closures, (2) Fingertip Bandages, (2) Knuckle Bandages, (47) Bandages, Moleskin, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, (6) Gauze Pads, Trauma Pad, Miscellaneous Kit Contents Included Safety Pin
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poison Ivy Cleanser, Cream, Wipes (91083)
- SC JOHNSON PROFESSIONAL Sunscreen, SPF 30, Cartridge, 1L, PK6 (SUN1L)
- LISTERINE Listerine Antiseptic Original Mouthwash 1 Liter Bottle, PK6 (5270152)
- CURAD Variety Pack 4sided Seal Bandages, Assorted, 200PK (MIICUR0800RB)
- FIRST AID ONLY ANSI Class B+ Refill with Medications, 4-Shelf, 1,428 Pieces (90625)
- FIRST AID ONLY First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case (FAO-120)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Foam Blue Metal Detectable Bandages, 25 Per Box (FAE-3110)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- FIRST AID ONLY Eyewash Set w/Eyepads and Adhesive Strips, 4 Pieces (7-009-001)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- First Aid Only First Aid Kits