First Aid Only
Bulk First Aid kit, Plastic, 10 Person
Mfr # 291-U/FAO
Zoro # G1826058
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (16) 1 in x 3 in Fabric Bandages, (5) Knuckle Bandages, (5) Large Fingertip Fabric Bandages, (6) 2 in x 2 in Gauze Dressing Pads, (4) 3 inx3 in Gauze Dressing Pads, (1) 2 in Conforming Gauze Roll Bandage, (10) Alcohol Cleansing Pads, (18) BZK Antiseptic Towelettes, (10) Triple Antibiotic Ointment Packs, (1) 1/2 in x 10 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) CPR One-way Valve Face Shield, Latex Free, (2) Sterile Eye Pads, (1) Eye Wash 4 oz, (1) Nickel Plated Scissors 4-1/2 in, (2) Exam Quality Gloves, (1) First Aid Guide
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MABIS Stethoscope, Dual Head, Adult, Black (10-426-020)
- SIMPSON STRONG-TIE Angle A21 (A21)
- FIRST AID ONLY FirstAidKit w/House, 2,138pcs, WHT (91342)
- PROHEAL Gel Infused Foam Wheelchair Cushion -16" x 16" (PH-74001-GEL-16X16X3)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Non-Adherent Pads, 3 x 4, 50PK (I256)
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces (90754)
- FIRST AID ONLY Complete Refill/Kit, 94pcs, Class A (90613-021)
- FIRST AID ONLY Emergency First Aid kit, Paperboard, 100 Person (90623)
- FIRST AID ONLY Bite and Sting Pads, White, 50/Box (G326)
- FIRST AID ONLY Bulk First Aid kit, Metal, 25 Person (90672)
- FIRST AID ONLY First Aid Kit w/House, 83pcs, 10x7", WHT (91349)
- First Aid Only First Aid Kits