Shop FIRST AID ONLY

Complete Refill or Kit, 100 Components, 50 People Served

  • Mfr # 91425
  • Zoro # G007352352

product price: 
$
30.29
/ea
Sold in multiples of 6 for $181.74

Key Features

Color
White
Includes
(10) Antibiotic Ointment Packets, (20) Alcohol Prep Pads, (20) Extra-Strength Non-Aspirin Tablets, (20) Ibuprofen Tablets, (25) 1 in x 3 in Fabric Bandages, (25) 3/4 in x 3 in Plastic Bandages
Width
6 in
Number of People Served
50
Height
8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91425
Zoro #
G007352352
UPC #
092265914253
Country of Origin
United States
Item
Complete Refill or Kit
Color
White
Number of Components
100
Includes
(10) Antibiotic Ointment Packets, (20) Alcohol Prep Pads, (20) Extra-Strength Non-Aspirin Tablets, (20) Ibuprofen Tablets, (25) 1 in x 3 in Fabric Bandages, (25) 3/4 in x 3 in Plastic Bandages
Number of People Served
50
Standards
OSHA Compliant
Application
Business
Number of Pockets
0
Waterproof
No
First Aid Kit Mounting Type
No Mounting
First Aid ANSI Kit Type
Not ANSI Compliant
Unitized
Unitized
Latex Content
Latex Free
Number of Shelves
0
For Use With
Emergency
Includes Housing
No Housing Included
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (10) Burn Cream Packets, (20) Alcohol Wipes
Includes Medication
No Medication Included
Wound Dressings Included
No Wound Dressings
Refill Management System Included
Guided Refill System
Compatible Manufacturer Part Number
90578-021
Water Resistance
Not Water Resistant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
(10) Fingertip Bandages, (50) Bandages
ANSI Standard Met
Not ANSI Compliant
ANSI Type
Not ANSI Compliant
Product Type
Complete Refill or Kit

Dimensions

Width
6 in
Height
8 in
Depth
4 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Business, Number of People Served 50, Number of Components 100, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (50) Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (10) Burn Cream Packets, (20) Alcohol Wipes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.