Shop FIRST AID ONLY

Complete Refill or Kit, 45 Components, 25 People Served

  • Mfr # 91429
  • Zoro # G207352374

product price: 
$
16.15
/ea
Sold in multiples of 6 for $96.90

Key Features

Color
White
Number of Components
45
Includes
(10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (25) 1 in x 3 in Fabric Bandages
Width
6 in
Number of People Served
25
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91429
Zoro #
G207352374
UPC #
092265914291
Country of Origin
United States
Item
Complete Refill or Kit
Color
White
Number of Components
45
Includes
(10) Antibiotic Ointment Packets, (10) BZK Antiseptic Towelettes, (25) 1 in x 3 in Fabric Bandages
Number of People Served
25
Standards
OSHA Compliant
Application
Food Service
First Aid Kit Mounting Type
No Mounting
Number of Shelves
0
First Aid ANSI Kit Type
Not ANSI Compliant
Latex Content
Latex Free
Unitized
Unitized
Number of Pockets
0
Waterproof
No
For Use With
Emergency
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Housing
No Housing Included
Includes Medication
No Medication Included
Compatible Manufacturer Part Number
90658-021
Metal Detectability
Metal Detectable Adhesive Bandages
Topical Medicinals Included
(10) Antibiotic Ointment Packets, (10) BZK Wipes
Water Resistance
Not Water Resistant
Refill Management System Included
Guided Refill System
Wound Dressings Included
No Wound Dressings
Adhesive Bandages Included
(25) Metal Detectable Bandages
ANSI Type
Not ANSI Compliant
Product Type
Complete Refill or Kit

Dimensions

Width
6 in
Height
8 in
Depth
4 in

Description

Complete Refill or Kit, Product Type Complete Refill or Kit, Application Food Service, Number of People Served 25, Number of Components 45, Number of Pockets 0, Adhesive Bandages Included (25) Metal Detectable Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (10) Antibiotic Ointment Packets, (10) BZK Wipes, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.