Bleeding Control Bundle for California AB2260
- Mfr # AB2260-Bundle-6kit-Standard
- Zoro # G223939429
product price:Â
$
582.99
/ea
Free Shipping & Returns
Key Features
Material
Steel, Nylon, Plastic, Metal, Acrylic
Height
11.625 in
Length
14.75 in
Depth
6.75 in
Color
White, Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB2260-Bundle-6kit-Standard
- Zoro #
- G223939429
- UPC #
- 850031633742
- Country of Origin
- United States
Dimensions
- Height
- 11.625 in
- Length
- 14.75 in
- Depth
- 6.75 in
Details
- Material
- Steel, Nylon, Plastic, Metal, Acrylic
- Color
- White, Red
- Miscellaneous Kit Contents Included
- 6 Standard Kits with SAMXT
- Item
- Bleeding Control Kits, Cabinet, and Signage
Description
Compliant with California Bill AB2260, which outlines bleeding control kit requirements in certain building types constructed on or after January 1st, 2023. Designed to provide the best possible value while remaining AB2260 compliant, this bundle contains: 6 Standard Kits with SAMXT, 1 Compact Non-alarmed Bleeding Control Cabinet, 1 3D Transforming Bleeding Control Wall Sign, 1 Inspection Tag for Bleeding Control, 1 Bleeding Control On-Site Decal, 1 STOP THE BLEED Instructional Poster
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.