Shop All First Aid Kits
First Aid Only
First Aid Kit Refill, Finger Cots, 50 Per Box
Mfr # FAE-6050
Zoro # G1926613
product price: $6.35
/pk 50, $0.13/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Refill
- Includes (50) Finger Cots
- First Aid Kit ANSI Standards ANSI Z308.1-2015
- Standards ANSI/ISEA Z308.1-2015
- Unitized Unitized
Product Information
- Brand First Aid Only
- MFR # FAE-6050
- Zoro # G1926613
- UPC # 92265060509
- Country of Origin Multiple
- Category First Aid Kits
Dimensions
Height | 2 in |
Width | 1.88 in |
Depth | 3.19 in |
Package Height | 2 in |
Dressing Width | 1 in |
Dressing Length | 2 in |
Package Length | 3 1/4 in |
Package Width | 1 7/8 in |
Details
Description
First Aid Kit Refill, Dressing Length 2 in, Dressing Width 1 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 50, Package Height 2 in, Package Width 1 7/8 in, Package Length 3 1/4 in, Compatible Manufacturer Part Number 1300-FAE-0103, 1301-FAE-0103, 746005, 746006, 90659, 90660, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulk First Aid kit, Nylon, 10 Person (9999-2301)
- DREAMBABY Adhesive Mag Locks 8 Locks, 1 Key (L859)
- BRADLEY Specimen Pass-Thru, Stainless Steel (9813-000000)
- IMPACT PRODUCTS Liners, Waxed, Disposal, PK250 (25121298)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 25 Person (90594)
- FIRST AID ONLY 3 Shelf First Aid Metal Cabinet (6155)
- FIRST AID ONLY Refill for SmartCompliance Gen Business Cabinet, Triangular Bandages, 40 x 40 x 56, PK2, 2PK (FAE-5100)
- FIRST AID ONLY Personal Protection Kit, Plastic (213-F)
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 150 Person (6175R)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person (291-U/FAO)
- First Aid Only First Aid Kits