First Aid Only

First Aid Kit w/House, 76pcs, 8x5", WHT


product price: $34.89
/ea
$34.89

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards ANSI Z308.1-2021
  • Application Light Industrial Sites, Office, Sporting Venues, Warehouse
  • Includes First Aid
  • Depth 2.38 in
  • Waterproof No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 2.38 in
Width 8 in
Height 5 in
Housing Height 5 in
Housing Width 8 in
Housing Depth 2 3/8 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Light Industrial Sites; Office; Sporting Venues; Warehouse, Number of People Served 10, Number of Components 76, Number of Pockets 0, Adhesive Bandages Included (16) Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) Eye Pads, (2) Trauma Pads, (4) Gauze Pads, Burn Dressing, Cold Pack, Conforming Gauze Roll, Tape, Triangular Bandage

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.