Shop FIRST AUDIO MANUFACTURING
See all product information
Create Account
XLR2USB 5 Meter Plug-and-Play XLR to USB Cable for Recording
- Mfr # XLR2USB
- Zoro # G603893716
product price:Â
$
51.85
/ea
Key Features
End 1 Connection Type
XLR Audio
Cable Length
16.40 ft
End 2 Connection Type
USB
Cable Type
USB
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XLR2USB
- Zoro #
- G603893716
- UPC #
- 846903000743
- Country of Origin
- China
Dimensions
- Cable Length
- 16.40 ft
Details
- Item
- Audio Cable
- End 1 Connection Type
- XLR Audio
- End 2 Connection Type
- USB
- Cable Type
- USB
- Conductor Material
- Copper
- Device Supported
- Audio Device
- Connector on First End Details
- 1 x XLR Audio
- Connector on Second End Details
- 1 x USB
- Conductor
- Copper
Description
XLR-2-USB allows you easily connect any dynamic microphone for mono recording. The XLR-2-USB audio cable outputs studio quality 16-bit, 44.1 kHz digital audio with its internal high resolution analog-to-digital conversion system.
Just plug-and-play XLR-2-USB to your Mac or PC for easy and high quality USB audio recording solution. XLR-2-USB includes MAGIX Audio Cleaning Lab Se and MAGIX Music Maker SE which help you import your music and also for you to record and compose your music in a snap.
Plug-and-Play XLR to USB Cable for Recording.
Connect any tape, mixer, or line-level audio to USB for recording.
16-bit, 44.1 kHz digital audio output.
Internal analog-to-digital conversion system.
Plug-and-play connection for Mac and PC.
Compatible with most Mac and Windows (32-bit) class-compliant drivers and software.
Includes Magix Audio Cleaning Lab SE and Magix Music Maker SE software.
Cable Length: 16-3/8'.
Just plug-and-play XLR-2-USB to your Mac or PC for easy and high quality USB audio recording solution. XLR-2-USB includes MAGIX Audio Cleaning Lab Se and MAGIX Music Maker SE which help you import your music and also for you to record and compose your music in a snap.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.