Shop ZEBRA

HandheldImager, White, 2DScanner;1DScanner

  • Mfr # DS8108-SR00006ZZWW
  • Zoro # G1952722

product price: 
$
499.99
/ea
Free Shipping & Returns

Key Features

Power Source
Capacitor, Battery
Image Scan Type
1D Scanner, 2D Scanner
Model Number
DS8108-SR00006ZZWW
Height
6.6"
Max. Operating Temp.
122 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS8108-SR00006ZZWW
Zoro #
G1952722
UPC #
-
Country of Origin
United States

Dimensions

Height
6.6"
Depth
4.2"
Overall Depth
4 3/16 in
Overall Height
6 5/8 in
Width
2.6"
Overall Width
2 5/8 in

Details

Item
Handheld Imager
Power Source
Capacitor, Battery
Image Scan Type
1D Scanner, 2D Scanner
Model Number
DS8108-SR00006ZZWW
Max. Operating Temp.
122 Degrees F
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Max. Scan Distance
2 ft
Operating Temp. Range
32 Degrees F to 122 Degrees F
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Printer Connectivity
RS232, USB
Weight
0.3 lb
Travel Distance from Base
7 ft
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
For Computer Operating System
PC
Min. Operating Temp.
32 Degrees F
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Color
White
Barcode Scanner Type
Corded Barcode Label Scanner
Includes
Drivers, Sample Source Code, Test Utilities
Voltage
5V
Warranty
5 yr
Product Type
Barcode Scanner
Scanner Attachments Included
Scanner Base
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
White

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS8108-SR00006ZZWW, Weight 0.3 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Drivers, Sample Source Code, Test Utilities

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.