Shop FIRST VOICE STRYKER HEARTSINE
See all product information
Create Account
Rugged Responder Kit, Pelican 344 Components, 100 People Served
- Mfr # M3199
- Zoro # G3232658
product price:Â
$
3,304.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Housing Material
Pelican
Number of Components
344
Includes
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3199
- Zoro #
- G3232658
- UPC #
- 755702981583
- Country of Origin
- United States
- Item
- Rugged Responder Kit
- Color
- Yellow
- Housing Material
- Pelican
- Number of Components
- 344
- Includes
- Number of People Served
- 100
- Standards
- 29CFR, American Heart Association/ECC Guideline Compliant, ANSI Z308, CE Certified, FCC Compliant, OSHA 1910.1030, OSHA 1910.151, OSHA 194.07
- First Aid Kit Type
- Kit
- Number of Shelves
- 1
- For Use With
- First Aid Kit, AED, EMS, Responder Team Supplies, Occupational Health Nurse, First Aid Training, CPR Training, OSHA Best Practices Equipment, Safety Teams, High Risk Of Injury Work Or Public Places, Construction, Manufacturing, Industrial, Rural
- Waterproof
- Yes
- Unitized
- Unitized
- Application
- Unitized
- Product Type
- Rugged Responder Kit
Dimensions
- Width
- 17 in
- Height
- 8 in
- Depth
- 8 in
- Housing Width
- 17 in
- Housing Height
- 8 in
- Housing Depth
- 8 in
Description
The First Voice M3101x Rugged SET System, paired with the HS01x HeartSine AED Package, is a technology-driven first responder kit housed in a lifetime-guaranteed Pelican case. It features a patented Emergency Instruction Device with icons that correspond to prepackaged first aid supplies, organized into seven modular nylon bags.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.