
(2502-249B) Displacer Controller Level Switch
Mfr # 2502-249B
Zoro # G609947444
product price: $5,239.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2502-249B
Zoro #
G609947444
UPC #
-
Country of Origin
Unknown
Description
The FISHER 2502-249B Level-Trol FS249B-30/14T/B3 Displacer Controller is a mechanical displacement-type level switch designed to monitor and control liquid levels in process systems. It combines a FISHER 2502R pneumatic controller with a 249B displacer chamber and a 67CFR relay assembly to provide precise level measurement and control. The unit uses a 1-1/2 in. displacement element to detect liquid level changes and transmit corresponding pneumatic output signals for regulation or switching functions.
Key Features:
- Type: Displacer-style level switch and pneumatic controller assembly
- Model Components: FS249B-30/14T/B3 displacer chamber with 2502R controller and 67CFR relay
- Measurement Method: Mechanical displacement sensing for liquid level control
- Displacer Size: 1-1/2 in. diameter
- Function: Provides proportional pneumatic output or switching based on liquid level changes
- Construction: Integrated controller and chamber design for direct mounting and reliable operation
- Applications: Liquid level monitoring and control in process and industrial systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.