Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 0.39 psi
- Mfr # CS200IR-6EC1
- Zoro # G122378800
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Minimum Outlet
10 in wc
Inlet Emergency Exposure Limit - Maximum
175 psig
Operating Pressure - Maximum Outlet
14 in wc
Vent Type
No Limiter
Operating Pressure - Minimum Inlet
2 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS200IR-6EC1
- Zoro #
- G122378800
- UPC #
- -
- Country of Origin
- Mexico
- Operating Pressure - Minimum Outlet
- 10 in wc
- Inlet Emergency Exposure Limit - Maximum
- 175 psig
- Operating Pressure - Maximum Outlet
- 14 in wc
- Vent Type
- No Limiter
- Operating Pressure - Minimum Inlet
- 2 psig
- Gas Capacity
- 2,500,000 BtuH
- Application
- Commercial
- Operating Pressure - Maximum Inlet
- 40 psig
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards CAT I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.