Pressure Regulator, 0.39 psi
- Mfr # CS200IR-6EC6
- Zoro # G622378713
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Key Features
Vent Type
No Limiter
Operating Pressure - Minimum Inlet
2 psig
Operating Pressure - Maximum Inlet
40 psig
Operating Pressure - Minimum Outlet
10 in wc
Application
Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CS200IR-6EC6
- Zoro #
- G622378713
- UPC #
- -
- Country of Origin
- Mexico
Details
- Vent Type
- No Limiter
- Operating Pressure - Minimum Inlet
- 2 psig
- Operating Pressure - Maximum Inlet
- 40 psig
- Operating Pressure - Minimum Outlet
- 10 in wc
- Application
- Commercial
- Gas Capacity
- 3,900,000 BtuH
- Inlet Emergency Exposure Limit - Maximum
- 175 psig
- Operating Pressure - Maximum Outlet
- 14 in wc
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards CAT I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.