Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 0.39 psi
- Mfr # CS400IR-8EC6
- Zoro # G222378854
product price:Â
$
1,452.99
/ea
Free Shipping & Returns
Key Features
Vent Type
No Limiter
Inlet Emergency Exposure Limit - Maximum
175 psig
Application
Commercial
Operating Pressure - Minimum Outlet
10 in wc
Gas Capacity
6,800,000 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CS400IR-8EC6
- Zoro #
- G222378854
- UPC #
- -
- Country of Origin
- Mexico
- Vent Type
- No Limiter
- Inlet Emergency Exposure Limit - Maximum
- 175 psig
- Application
- Commercial
- Operating Pressure - Minimum Outlet
- 10 in wc
- Gas Capacity
- 6,800,000 BtuH
- Operating Pressure - Maximum Inlet
- 20 psig
- Operating Pressure - Minimum Inlet
- 2 psig
- Operating Pressure - Maximum Outlet
- 14 in wc
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards CAT I
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.