Coupling Body, SteelFlange 1/2", 1/2"

  • Mfr # 41100008401003
  • Zoro # G1371876
product price: 
$
67.39
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, NSF 61, ASTMA53C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41100008401003
Zoro #
G1371876
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Fitting Length
4-1/2"
Bolt Size
1/2" x 7"
Pipe Size (Fittings)
1/2"
Fitting Length
4 1/2 in
Fitting Side B Outside Diameter
1/16 in
Overall Length
11 in
Fitting Side A Nominal Pipe Size
1/2 in
Flange Outside Diameter
3 5/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1/16 in
Fitting Outside Diameter
27/32 in
Fitting Nominal Pipe Size
1/2 in
Side 2 Nominal Pipe Size
1/2 in
Side 2 Outside Diameter
13/16 in
Wire Rope Length
11 in
Length
11 in

Details

Pipe Fitting Material
Ductile Iron
Specific Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Standards
ASTM A307, ASTM A536, NSF 61, ASTMA53C
Basic Pipe Fitting Shape
Coupling
Item
Pipe Coupling
Max. Pressure
150 psi
Temp. Range
-20 Degrees to 180 Degrees F
Gasket Material
Nitrile
Bolt Material
Steel
Number of Bolts
2
Specific Pipe Fitting Shape
Coupling
Vacuum Rating
28"
Color
Blue
Application
Acids, Chemicals, Water
For Pipe Schedule
250
Material Grade
12L14
Includes Pre-Applied Thread Sealant
NO
Fitting Side B Gender
Female
Low Lead Compliance Level
Not Compliant
Includes Seal
Yes
Fitting Side A Gender
Female
Seal Material
NBR
Maximum Operating Pressure
150 psi
Finish/Coating
Epoxy Coated
Fitting Side B Type
Flanged
Fitting Side A Type
Flanged
Low Lead Certified Standard
No
For Movement Type
Vibration
Seal Type Included
Standard
Side 2 Connection Gender
Female
Side 2 Connection Type
Flange
Side 1 Connection Gender
Female
Wire Color
Blue

Description

Pipe Coupling, Bolt Hole Diameter 1/2 in, Bolt Material Alloy Steel, Finish/Coating Epoxy Coated, Fitting Nominal Pipe Size 1/2 in, Fitting Type Flanged, For Movement Type Vibration, Maximum Operating Pressure 150 psi, Offset Distance Not Applicable, Overall Length 4 1/2 in, Pipe Fitting Material Steel, Seal Material Nitrile, Seal Type Included Standard, Basic Fitting Shape Coupling, For Pipe Schedule 250, Standards ASTM A307, ASTM A512, ASTM A53, ASTM A536, AWWA C219, NSF 61, Color Blue

Restrictions

Ratings & reviews