Pressure Regulator, 10 psi
- Mfr # R622H-BGJ
- Zoro # G222378830
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Inlet Emergency Exposure Limit - Maximum
250 psig
Application
Residential
Operating Pressure - Minimum Inlet
15 psig
Vent Type
No Limiter
Operating Pressure - Maximum Outlet
12 psig
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R622H-BGJ
- Zoro #
- G222378830
- UPC #
- -
- Country of Origin
- Mexico
Details
- Inlet Emergency Exposure Limit - Maximum
- 250 psig
- Application
- Residential
- Operating Pressure - Minimum Inlet
- 15 psig
- Vent Type
- No Limiter
- Operating Pressure - Maximum Outlet
- 12 psig
- Gas Capacity
- 2,100,000 BtuH
- Operating Pressure - Minimum Outlet
- 8 psig
- Operating Pressure - Maximum Inlet
- 250 psig
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.