Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 0.39 psi
- Mfr # R622-CFF
- Zoro # G722378804
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Operating Pressure - Maximum Inlet
10 psig
Gas Capacity
1,400,000 BtuH
Operating Pressure - Minimum Outlet
9 in wc
Vent Type
No Limiter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R622-CFF
- Zoro #
- G722378804
- UPC #
- -
- Country of Origin
- Mexico
- Application
- Residential
- Operating Pressure - Maximum Inlet
- 10 psig
- Gas Capacity
- 1,400,000 BtuH
- Operating Pressure - Minimum Outlet
- 9 in wc
- Vent Type
- No Limiter
- Inlet Emergency Exposure Limit - Maximum
- 50 psig
- Operating Pressure - Maximum Outlet
- 13 in wc
- Operating Pressure - Minimum Inlet
- 2 psig
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.