Shop FISHER LPG
See all product information
Create Account
Pressure Regulator, 5 psi
- Mfr # R222H-HGK
- Zoro # G922378734
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Minimum Inlet
15 psig
Operating Pressure - Maximum Outlet
6 psig
Application
Residential
Inlet Connection Type
POL
Vent Type
No Limiter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R222H-HGK
- Zoro #
- G922378734
- UPC #
- -
- Country of Origin
- Mexico
- Operating Pressure - Minimum Inlet
- 15 psig
- Operating Pressure - Maximum Outlet
- 6 psig
- Application
- Residential
- Inlet Connection Type
- POL
- Vent Type
- No Limiter
- Inlet Emergency Exposure Limit - Maximum
- 250 psig
- Gas Capacity
- 1,700,000 BtuH
- Operating Pressure - Minimum Outlet
- 4 psig
- Operating Pressure - Maximum Inlet
- 250 psig
Description
Pressure Regulator, Regulator Type Lever-Acting Gas, Standards cULus, SEP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.