Shop ZORO SELECT

Pipe, SS, 1", NPTxNPT, 18"

  • Mfr # ZUSA-PF-1610
  • Zoro # G501772052

product price: 
$
65.69
/ea

Key Features

Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.133 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-PF-1610
Zoro #
G501772052
UPC #
193005421625
Country of Origin
China
Item
Pipe
Pipe Weld Type
Electric Resistance Weld
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Side A Gender
Male
Side A Thread Type
NPT
Schedule
Schedule 40
Fitting Compatibility
Class 150
Thread Configuration
Threaded on Both Ends
Material Grade
304
Side B Connection Type
Threaded
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side A Connection Type
Threaded
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Side B Thread Type
NPT
Maximum Steam Pressure
150 psi @ 360 Degrees F
Side B Gender
Male
Metal Pipe Construction
Welded
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
392 Degrees F
Thread Sealant Type
PTFE
Minimum Operating Temperature
-40 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Wall Thickness
0.133 in
Outside Diameter
1 5/16 in
Nominal Pipe Size
1 in
Inside Diameter
1 3/64 in
Overall Length
18 in
Wire Rope Length
18 in
Length
18 in

Description

Pipe,Schedule 40,1-3/64" ID,304 SS,18" L

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.