Pen, Black, Non-Erasable, Ballpoint
Mfr # SM4H-265
Zoro # G314603963
product price: $26.89
/eaKey Features
Pen Ink Color
Black
Barrel Color
Flat Dark Earth
Pen Tip
1.1 mm
Barrel Material
Brass
Series
Cap-O-Matic Space Pen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM4H-265
Zoro #
G314603963
UPC #
-
Country of Origin
United States
Details
Item
Pen
Pen Ink Color
Black
Barrel Color
Flat Dark Earth
Pen Tip
1.1 mm
Barrel Material
Brass
Series
Cap-O-Matic Space Pen
Features
All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Pen Grip
Textured Grip
Shape
Round
Washable
Washable
Ink Type
Ballpoint
X-Ray Detectable
X-Ray Detectable
Includes Pen Cushion
Cushion Included
Refillable
Refillable
Tip Type
Medium
Erasable
Non-Erasable
Clip Type
Pocket Clip
Number of Markers
1
Toxicity
Non-Toxic
Marker Cap
Retractable
Cartridge Type
Pressurized
Description
Pen, Pen Tip 1.1 mm, Barrel Material Brass, Barrel Color Flat Dark Earth, Pen Grip Textured Grip, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series Cap-O-Matic Space Pen, Features All-Surface, All-Weather, Fade-Resistant Ink, Permanent Ink, Water-Resistant Ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.