Shop All Shears, Pruners & Loppers
This Product is Discontinued
Fiskars
Anvil Pruner, 8In, Steel (Discontinued)
Mfr # 91105935j
Zoro # G0337681
This Product is Discontinued
Key Features
- Handle Material Metal
- Blade Material Steel
- Cutting Capacity 5/8 in
- Overall Length 8 in
- Features Low-Friction Coating
Product Information
- Brand Fiskars
- MFR # 91105935j
- Zoro # G0337681
- UPC # 046561100155
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 8 in |
Blade Length | 1 3/4 in |
Details
Description
Anvil Pruner, Application Agriculture, Blade Length 1 3/4 in, Blade Material Steel, Cutting Capacity 5/8 in, Features Low-Friction Coating, Grip Type Non-Slip, Handle Color Black, Handle Material Metal, Includes Cushioned Grip No, Lock Type Slide, Overall Length 8 in, Pruning Shear Type Pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.