Fiskars
Hedge Shears, 23-1/2 in. L, Hardened Steel
Mfr # 392861-1005
Zoro # G9168065
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material Steel
- Overall Length 23 1/2 in
- Material Steel
- Features Fully Hardened Blades Include a Low-Friction Coating for Smooth Cutting, Modified Gears and Cam Mechanism to Optimize your Cutting Power through the Middle of the Branch, Patented Technology to Provide up to 3x More Power on Every Cut, Shock-Absorbing Bumpers Help Reduce Jarring Conclusion at the End of Cuts
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Easy Heat 80ft. Roof-Gutter Kit ADKS-400 (33521)
- OREGON Chisel Chain, 3/8"Ptch, .063"Gge, 135Lnk (75EXJ135G)
- MTD Label-Deck Height (777I23293)
- FLASH FURNITURE Natural/Gray Faux Teak Patio Chair with Arms (SB-CA108-WA-NAT-GG)
- FISKARS Pruning Saw, Folding, 7 in., Steel (390680-1004)
- FISKARS BYPASS LOPPR PWRGEAR 32"" (394801-1005)
- FISKARS Hedge Shear Power-Lever (391814-1011)
- FISKARS Hedge Shears Telescopic (391690-1013)
- FISKARS Lopper Telescopic Power (391681-1009)
- FISKARS 10 in Carabiner Sliding Saw (92586935J)
- FISKARS Pruner Anvil Pwr Lever (391101-1004)
- Fiskars Lawn & Garden Tools