Shop All Scissors
Fiskars
Kids Scissors, 5in Pointed, 6PK
Mfr # 94307097
Zoro # G904512880
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted (no color choice)
- Material Plastic, Metal
- Recommended Age 4+ years
- Recommended Grade Grade PK+
- Includes 6 Pair of Scissors
Product Information
Details
Description
Our Pointed-tip Kids Scissors give kids the shiny, bright and smooth handle they love, plus a precision-tip design that improves cutting control. Teachers and moms love the antimicrobial protection that helps keep the handle odor-free and prevent deterioration. Like all of our Kids Scissors, our Pointed-tip Kids Scissors feature our innovative safety-edge blades for high-quality cutting with a safer blade angle, plus a larger finger loop and an ergonomic thumb loop to provide a natural, more comfortable fit for kids' fingers. Ideal for kids ages four and up. Pointed-tip blades offer improved detail cutting. Antimicrobial handle protection inhibits the growth of bacterial odors and helps prevent product deterioration. Accommodates right- and left-handed users. Length: 5". Sold as a pack of 6 scissors in assorted colors (no color choice).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Pan Ranger 3000, Valor 7000, Stainless Steel (30037452)
- SHARPIE S-GEL RETRACTABLE GEL PEN, MEDIUM 0.7 MM, ASSORTED INK, BLACK BARREL, 8PK (2126231)
- WILSON JONES Minute Book, Black (W0395-11)
- RITE IN THE RAIN All Weather Book, Journal Pattern (390F)
- FISKARS Scissors, 8in L, Orange/White, Ambidextrous (199110-1007)
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- FISKARS SHEARS STRAIGHT 9"" ORG (12-96536984J)
- FISKARS Shears, 9 in., SS, Cooking (510011-1005)
- FISKARS Fskrs Cuts More Scissor (01-005710)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (194510-1045)
- JONARD TOOLS Electricians Scissors, Right or Left Hand (ES-1964)
- Fiskars Scissors