Fiskars
Lopper, 32 in. L, Hardened Steel
Mfr # 394801-1005
Zoro # G9168074
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Blade Material Steel
- Cutting Capacity 2 in
- Overall Length 32 in
- Features Gear Mechanism, Lightweight Handle
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Outdoor Storage Shed, 40-1/4"x8-1/2 (BMS2500SB)
- BRIGGS & STRATTON Starter Spring (490179)
- TRUE TEMPER Ice Scraper, 7 in Blade W, Wood, 48 in Handle L, Straight, 5 in Blade H, Steel (26832GR)
- ADVANCE EQUIPMENT 2Fan Blade Mixer/Shaft (FM24)
- FISKARS Tree Pruning Stik (92346935)
- FISKARS Hedge Shears Telescopic (391690-1013)
- FISKARS Tree Pruner Pole and Pole Saw, 16 ft Pole (394731-1003)
- FISKARS Ratcheting Hand Pruner (395083-1001)
- FISKARS Stainless Steel Bypass Pruners (392750-1010)
- FISKARS Stainless Steel Lopper/Pruner Set (395540-1003)
- WILD BADGER POWER Wild Badger Power Universal LinkOn 10-inch Articulating Pole Saw Attachment (MFT26I-PS-AA)
- Fiskars Shears, Pruners & Loppers